Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 TRAY XL TOOL BOX BLUE/SILVER

  • Mfr # 613306

  • Zoro # G014868433


product price: $42.49
/ea

Key Features

Material
Plastic
Color
Blue, White
Overall Depth
10 in
Overall Width
19 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613306
Zoro #
G014868433
UPC #
024099661331
Country of Origin
United States

Dimensions

Overall Depth
10 in
Overall Width
19 in
Overall Height
10 in

Details

Item
Tool Box
Material
Plastic
Color
Blue, White

Description

Tool Box, Material Plastic, Overall Depth 10 in, Overall Height 10 in, Overall Width 19 in, Locking System Not Applicable, Color Blue, White, Includes Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.