Zoro Homepage

4 By 3600 Stowaway Rack System

  • Mfr # 136400

  • Zoro # G5419234


product price: $57.29
/ea

Key Features

Type
Drawer
Color
Blue
Includes
(4) 3650 ProLatch Boxes
Application
Fishing Equipment
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136400
Zoro #
G5419234
UPC #
24099013642
Country of Origin
United States

Dimensions

Depth
1 in
Width
13.4 in
Height
14 in

Details

Type
Drawer
Item
Storage Case
Color
Blue
Includes
(4) 3650 ProLatch Boxes
Application
Fishing Equipment
Features
Sturdy

Description

4-BY 3600 StowAway Rack System - Blue/Silver. The 4-BY 136400 Rack System includes four 3600 StowAway boxes and provides spacious bulk storage under the lid for larger item. A DuraView front cover holds everything in place.. Features: Includes 4 3600 Series StowAway Utility Boxes. Spacious Bulk Storage Under Lid. DuraView Front Door. Dimensions: 13.375 L x 10 W x 14 H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.