Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H

  • Mfr # 121202

  • Zoro # G3375659


product price: $11.29
/ea

Key Features

Material
Plastic
Color
Green
Width
13-1/2 in
Overall Depth
5-1/2 in
Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121202
Zoro #
G3375659
UPC #
024099212120
Country of Origin
United States

Dimensions

Width
13-1/2 in
Overall Depth
5-1/2 in
Height
5-1/2 in
Inside Height
4 1/2 in
Overall Height
5 9/16 in
Nominal Outside Depth
13 in
Inside Depth
4 1/2 in
Inside Width
12 in
Nominal Outside Width
5 in
Overall Width
13 1/2 in
Nominal Outside Height
5 in
Depth
5-1/2 in
Interior Dimensions
12 in W x 4 1/2 in D x 4 1/2 in H
Handle Width
1/4 in
Handle Length
6 in
Interior Width
12 in
Interior Height
4 1/2 in
Interior Depth
4 1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Green
Includes
Large Lift-Out Tray
Features
Brass-Bailed Latch, Comfortable Oversized Handle, Large Bulk Storage Area, Large Lift-Out Tray, Top-Access Storage, Water-Resistant O-Ring Seal
Handle Type
Carrying Handle
Locking System
Padlock
Finish
Matte
Number of Handles
1
Number of Pieces
1
Handle Design
Folding Top
Number of Drawers
0
Number of Trays
0
Number of Compartments
1
Tool Storage Type Included
Tool Box
Closure Type
Latch
Total Storage Capacity
400 cu in
Number of Boxes
1
Includes Keys
Keys Not Included
Includes Drawers
Drawers Not Included
Configuration
Individual Tool Box
Body Finish
Matte
Stackable
Not Stackable
Includes Casters
Casters Not Included
Part of a Modular System
Not Part of a Modular System
Number of Keys Included
0
Drawer Slide Type
None

Description

If you are looking for a portable tool box, this Plano Molding 121202 Olive Drab Green Portable Tool Box is the perfect solution. The heavy duty handle allows you to carry your tools around with ease. The 400 cu in. storage capacity means there is ample space in this tool box for all your tools. It has an overall height and width of 5 5/8 in. and 13 1/2 in respectively, with an inside depth and width of 4 1/2 in and 12 in respectively. This matte green tool box comes with a padlock system so you can keep your tools safe and secure. The Plano Molding Portable Tool Box is the ideal companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.