Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-TRAY TOOL BOX GREEN /SANDSTONE

  • Mfr # 861600

  • Zoro # G414868507


product price: $53.15
/ea

Key Features

Material
Plastic
Color
Beige, Green
Overall Depth
10 3/4 in
Overall Width
20 in
Overall Height
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861600
Zoro #
G414868507
UPC #
024099086165
Country of Origin
United States

Dimensions

Overall Depth
10 3/4 in
Overall Width
20 in
Overall Height
11 1/4 in

Details

Item
Tool Box
Material
Plastic
Color
Beige, Green

Description

Tool Box, Material Plastic, Overall Depth 10 3/4 in, Overall Height 11 1/4 in, Overall Width 20 in, Locking System Not Applicable, Color Beige, Green, Includes Drawers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.