Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano A-Series 2.0 Tackle Bag PLABA601

A-Series 2.0 Tackle Bag (Discontinued)

  • Mfr # PLABA601
  • Zoro # G4680856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLABA601
Zoro #
G4680856
UPC #
24099006453
Country of Origin
China

Description

A-Series 2.0 Tackle Bag. Features: Improved heavy-duty hardware. Zipper-free main compartment with adjustable snap closure. MOLLE attachment points and 5 exterior pockets. Multiple interior organization pockets. Key clip and license holder. Removable shoulder strap. Soft faux leather touchpoints. Same premium fabric as original A-Series Specifications: Length: 13". Height: 9". Weight: 10.4lbs. Color: Forest Green. Bag Type: Bag. Stowaway Size: 3600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.