Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano A-Series 2.0 Tackle Duffel Bag PLABA603

A-Series 2.0 Tackle Duffel Bag (Discontinued)

  • Mfr # PLABA603
  • Zoro # G4681145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLABA603
Zoro #
G4681145
UPC #
24099006552
Country of Origin
China

Description

A-Series 2.0 Tackle Duffel Bag. Features: Molded hard top with water-resistant compartments. Impact-resistant waterproof base. Heavy-duty hardware and oversized zippers. MOLLE attachment points. Padded removable shoulder strap. Soft faux leather touchpoints. Optimized pocket organization. Same premium fabric as original A-Series Specifications: Length: 20.8". Height: 12". Weight: 17.9lbs. Color: Forest Green. Bag Type: Bag. Stowaway Size: 3700.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.