Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Accessory Case, L, Black, Polypropylene 1065312

Accessory Case, L, Black, Polypropylene (Discontinued)

  • Mfr # 1065312
  • Zoro # G8012164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065312
Zoro #
G8012164
UPC #
024099653121
Country of Origin
United States

Dimensions

Size
L
Width (In.)
12"
Length (In.)
17"

Details

Item
Accessory Case
Color
Black
Material
Polypropylene
For Use With
Pistol
Number of Pockets (Inside)
0
Number of Pockets (Outside)
0
Features
Pick-and-Pluck Foam, Pressure Release Valve, Locking Points
Type
Accessory
Closure
Latch
Includes
Limited Lifetime Warranty
Fits
Pistols/Accessories

Description

Accessory Case, Accessory, Size L, Color Black, Material Polypropylene, Length (In.) 17 In., Width (In.) 12 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Latch Closure, Fits Pistols/Accessories, For Use With Pistol, Features Pick-and-Pluck Foam, Pressure Release Valve, Locking Points, Includes Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.