Zoro Homepage

Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W

  • Mfr # 354010

  • Zoro # G6210531


product price: $12.25
/ea

Key Features

Overall WxDxH
4 7/8 in x 1 1/2 in
Number of Compartments
3 to 18
Number of Adjustable Dividers
15
Material
Plastic
Latch Type
Cam Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354010
Zoro #
G6210531
UPC #
024099135405
Country of Origin
United States

Dimensions

Overall WxDxH
4 7/8 in x 1 1/2 in
Outside Length
4 7/8 in
Outside Width
9 1/8 in
Overall Length
9-1/8 in
Compartment Width
9 in
Compartment Height
1 3/8 in
Compartment Length
4 3/4 in
Overall Width
4-7/8 in
Overall Height
1-1/2"
Overall Depth
4-7/8"

Details

Item
Adjustable Compartment Box
Number of Compartments
3 to 18
Number of Adjustable Dividers
15
Material
Plastic
Latch Type
Cam Action
Features
Three Tight-Sealing Cam Action Latches
ESD Conductive
No
Includes
(3) Tight Closing Cam-Action Latches, 3-18 Adjustable Compartments, Water Resistant Continuous O-Ring
Number of Dividers
2
Bin Color
Clear
Water and Air Tight O-Ring
Dri-Loc(TM)
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
3500
Resistant To
Water
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
18
Corrosion Resistant
Not Corrosion Resistant
Closure Type
Cam Action
Water Resistant
Water Resistant
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Cam Action, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 18, Number of Adjustable Dividers 15, Overall Height 1 1/2 in, Overall Length 9 1/8 in, Overall Width 4 7/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 9 in, Overall Diameter Not Applicable, Resistant To Water, Series 3500, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.