Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W

  • Mfr # 3870-01

  • Zoro # G4811895


product price: $18.59
/ea

Key Features

Overall WxDxH
8 1/2 in x 2 1/4 in
Number of Adjustable Dividers
17
Material
Plastic
Latch Type
ProLatch
Features
Can be Connected to Another Satchel Creating a Double-Sided Unit, Creates 5-22 Compartments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3870-01
Zoro #
G4811895
UPC #
024099038706
Country of Origin
United States

Dimensions

Overall WxDxH
8 1/2 in x 2 1/4 in
Outside Length
11 1/4 in
Outside Width
15 in
Overall Width
11-1/4 in
Overall Length
15 in
Overall Height
2 1/4 in
Overall Depth
11-1/4"

Details

Item
Adjustable Compartment Box
Number of Compartments
5 to 22
Number of Adjustable Dividers
17
Material
Plastic
Latch Type
ProLatch
Features
Can be Connected to Another Satchel Creating a Double-Sided Unit, Creates 5-22 Compartments
ESD Conductive
No
Includes
5-22 Adjustable Compartments, Connectable to create a double-sided unit; Handle
Number of Dividers
22
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
22
Includes Handle
Handle Included
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Closure Type
Latch

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 22, Number of Adjustable Dividers 17, Overall Height 2 1/4 in, Overall Length 15 in, Overall Width 11 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Includes Handle Handle Included, Overall Diameter Not Applicable, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.