Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 6 to 12 compartments, Plastic, 1 3/8 in H x 4-1/4 in W

  • Mfr # 3455-00

  • Zoro # G5105125


product price: $8.72
/ea

Key Features

Overall WxDxH
4 1/4 in x 1 3/8 in
Number of Compartments
6 to 12
Number of Adjustable Dividers
6
Material
Plastic
Latch Type
Molded Tension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3455-00
Zoro #
G5105125
UPC #
024099034555
Country of Origin
United States

Dimensions

Overall WxDxH
4 1/4 in x 1 3/8 in
Outside Length
4 1/4 in
Outside Width
8 1/4 in
Compartment Length
2 in
Compartment Width
1 1/4 in
Overall Length
8-1/4 in
Compartment Height
1 1/4 in
Overall Width
4-1/4 in
Overall Height
1 3/8 in
Overall Depth
4-1/4"

Details

Item
Adjustable Compartment Box
Number of Compartments
6 to 12
Number of Adjustable Dividers
6
Material
Plastic
Latch Type
Molded Tension
Features
Six Dividers Create up to 12 Compartments, Great Versatility in a Small Utility Box
Includes
6-12 Adjustable Compartments
ESD Conductive
No
Number of Dividers
6
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
3400
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
12
Water Resistant
Not Water Resistant
Closure Type
Molded Tension
Designated Label Area
Designated Label Area Not Included
Corrosion Resistant
Not Corrosion Resistant

Description

Compartment Box, Closure Type Molded Tension, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 12, Number of Adjustable Dividers 6, Overall Height 1 3/8 in, Overall Length 8 1/4 in, Overall Width 4 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 1 1/4 in, Overall Diameter Not Applicable, Series 3400, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.