Zoro Homepage

Angled Stowaway System Guide Series With 7 Stowaways

  • Mfr # 787010

  • Zoro # G4655823


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) 2-3701 StowAway Utility Boxes, (1) 2-3750 StowAway Utility Box, (2) 2-3601 StowAway Utility Boxes, (1) 2-3650 StowAway Utility Box, (2) 3449 StowAway Utility Boxes
Height
12.3 in
Application
Tackle, Fishing
Features
Non-skid Rubber Feet, Pocket, Compact, Removable Utility Box
Depth
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787010
Zoro #
G4655823
UPC #
24099107877
Country of Origin
United States

Dimensions

Height
12.3 in
Depth
12.3 in
Width
23 in

Details

Item
Storage Case
Includes
(3) 2-3701 StowAway Utility Boxes, (1) 2-3750 StowAway Utility Box, (2) 2-3601 StowAway Utility Boxes, (1) 2-3650 StowAway Utility Box, (2) 3449 StowAway Utility Boxes
Application
Tackle, Fishing
Features
Non-skid Rubber Feet, Pocket, Compact, Removable Utility Box

Description

Guide Series Angled Tackle System w/7-StowAways , The Guide Series 787010 Angled Tackle Systems combines quick access with increased tackle security. This compact case has been designed to securely house the 3700 series StowAway utility boxes using Plano s innovative angled platform. It offers plenty of additional storage for other essential accessories and can be easily customized for whatever you re fishing for., Features: Main Compartment Presents Utility Boxes at a 15degrees Angle for Ease of Access. Integrated, Expandable Rear Pocket. DuraView Covers 23 L x 12.25 W x 12.25 H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.