
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
767000
Zoro #
G4672307
UPC #
24099007672
Country of Origin
United States
Dimensions
Depth
9-1/2 in
Width
18 in
Height
11 in
Details
Type
Box
Item
Storage Case
Includes
(2) 2-3650 StowAway Utility Boxes, (1) 3607-04 Spinner Bait Organizer, (1) 4648 Wallet, (2) 3455 Adjustable Pocket StowAway Boxes
Features
Compact, Rubber Feet, Accessory Pocket
Application
Fishing, Tackle
Description
Guide Series Angled Tackle System 3600 Main compartment presents utility boxes at a 15-degree angle for ease of access. Integrated expandable rear pocket. DuraView covers and doors. Non-skid rubber feet. Two top-access storage areas and spacious storage under lid. Sturdy locking latches and carry handle. L=18in. x W=11in. x H=9.5in.. Sandstone Includes: Tackle Box. Three 3600 Series StowAway Utility Boxes. Two 3400 Series StowAway Utility Boxes. One Polycarbonate Wallet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.