Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano B-Series 3600 Mossy Oak Manta PLABB3601

B-Series 3600 Mossy Oak Manta (Discontinued)

  • Mfr # PLABB3601
  • Zoro # G5418367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLABB3601
Zoro #
G5418367
UPC #
24099009430
Country of Origin
China

Description

B-Series 3600 Tackle Bag - Mossy Oak Manta . Not just another tackle bag. The B-Series tackle bag features a fishing-specific Mossy Oak Elements Manta pattern with attention-grabbing yellow accents. Four exterior pockets plus a large, open interior hold all your gear, with a specially sized pliers holder and four included StowAway utility boxes to keep it all organized. The molded base creates a solid, waterproof gripping surface that' s great for docks or boat decks.. Features: Impact-resistant waterproof base. Four exterior pockets. Deep, open interior. Dual buckle/zipper closure system. Durable rip-stop fabric panels. Padded removable shoulder strap. Holds up to 5 StowAway utility boxes. Fishing-specific Mossy Oak Elements Manta camo with yellow accents Specifications: Weight: 7.13bs. Color: Mossy Oak Manta. Bag Type: Bag. Stowaway Size: 3600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.