Zoro Homepage

Black Protective Tube Case, 112"L x 11-1/2"W x 8-1/2"D

  • Mfr # 650800

  • Zoro # G3375211


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Includes
Handle and Wheels
Color
Black
Material
Plastic
Number of Compartments
0
Wheel Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650800
Zoro #
G3375211
UPC #
024099065085
Country of Origin
United States

Dimensions

Overall Length
112 in
Inside Depth
8 in
Inside Width
8 in
Overall Depth
8 1/2 in
Overall Width
11 1/2 in
Inside Length
110 in

Details

Includes
Handle and Wheels
Color
Black
Material
Plastic
Features
Extends From 67 in to 112 in L, (2) Integrated Wheels, Carrying Handle
Number of Compartments
0
Wheel Type
Rigid
Volume Capacity
6.37 cu ft
Includes Foam
No
Handle Style
Molded
Number of Latches
0
Handle Style - Protective Cases
Molded
Number of Wheels
2
Foam Material
None
Water and Air Tight O-Ring
No
Weight
14 lb
Min. Temp. Rating
0 Degrees F
Mfr. Series
Guide
Number of Padlock Holes
1
Case Type
Rolling Case
Item
Protective Tube Case
Max. Temp. Rating
150 Degrees F
Finish
Unfinished
Maximum Operating Temperature
150 Degrees F
Includes Foam Insert
Foam Insert Not Included
Closure Type
Lockable
Caster Type
Rigid
Minimum Operating Temperature
0 Degrees F
Mobility
Mobile
Series
Guide

Description

Protective Tube Case, Bottom Depth Not Applicable, Closure Type Lockable, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Molded, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 110 in, Inside Width 8 in, Lid Depth Not Applicable, Material Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 0, Number of Wheels 2, Overall Depth 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.