Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box, Polypropylene, 2 in H, 9 in W

  • Mfr # 2371500

  • Zoro # G408628803


product price: $13.35
/ea
Sold in multiples of 6 for $80.10

Key Features

Color
Clear
Material
Polypropylene
Overall Width
9 in
Overall Height
2 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2371500
Zoro #
G408628803
UPC #
24099037150
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Height
2 in
Depth
7 in

Details

Color
Clear
Material
Polypropylene
Item
Compartment Box
Used With Bin or Container Style
Single-sided

Description

Modeled as one-half the size of the classic 3700 StowAway utility box. Providing more flexibility in storage, the 2-3715 has one large open compartment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.