Zoro Homepage
This item is Discontinued.
Plano Compartment Box with 5 to 9 compartments, Polypropylene 2-3500-00

Compartment Box with 5 to 9 compartments, Polypropylene (Discontinued)

  • Mfr # 2-3500-00
  • Zoro # G5105353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-3500-00
Zoro #
G5105353
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
9 1/8 in
Outside Width
9 1/8 in
Compartment Height
1-7/8"
Compartment Width
9"
Compartment Length
4-7/8"

Details

Item
Compartment Box
Number of Compartments
5 to 9
Material
Polypropylene
Latch Type
ProLatch
Includes
5-9 Adjustable Compartments
ESD Conductive
No

Description

Compartment Box, Color Clear, Material Polypropylene, Overall Height 1-1/4 In., Overall Length 9-1/8 In., Overall Width 9-1/8 In., Compartment Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.