Compartment Box with 6 compartments, Polypropylene (Discontinued)
- Mfr # 3606-91
- Zoro # G5105317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3606-91
Zoro #
G5105317
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
11 in
Outside Width
11 in
Compartment Width
11"
Compartment Height
1-3/4"
Compartment Length
7-1/8"
Details
Item
Compartment Box
Number of Compartments
6
Material
Polypropylene
Latch Type
Molded
Includes
6 Fixed Compartments
ESD Conductive
No
Description
Compartment Box, Color Clear, Material Polypropylene, Overall Height 1-3/4 In., Overall Length 11 In., Overall Width 11 In., Compartment Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.