Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 7 compartments, Plastic, 1.13" H x 3-3/4 in W

  • Mfr # 3449-87

  • Zoro # G5105143


product price: $5.29
/ea

Key Features

Overall WxDxH
3 3/4 in x 1 1/8 in
Compartment HxWxD
1 in x 1 in
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Molded Tension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3449-87
Zoro #
G5105143
UPC #
024099344975
Country of Origin
United States

Dimensions

Overall WxDxH
3 3/4 in x 1 1/8 in
Compartment HxWxD
1 in x 1 in
Outside Length
3 3/4 in
Outside Width
6 1/2 in
Compartment Length
3 2/3 in
Overall Width
3-3/4 in
Compartment Width
1 in
Overall Height
1.13"
Overall Length
6-1/2 in
Compartment Height
1 in
Overall Depth
3-3/4"
Compartment Depth
3 11/16 in
Compartment WxD
1 in x 1 in

Details

Item
Compartment Box
Number of Compartments
7
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Molded Tension
Features
Seven Compartments, Great for Terminal Tackle
ESD Conductive
No
Includes
7 Fixed Compartments
Number of Dividers
7
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
3400
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
7
Water Resistant
Not Water Resistant
Corrosion Resistant
Not Corrosion Resistant
Closure Type
Molded Tension
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Molded Tension, Color Clear, Compartment WxD 1 in x 1 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 7, Number of Adjustable Dividers 0, Overall Height 1 1/8 in, Overall Length 6 1/2 in, Overall Width 3 3/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 3 11/16 in, Compartment Width 1 in, Overall Diameter Not Applicable, Series 3400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.