Zoro Homepage

Compartment Box with Plastic, 1 1/4 in H x 5 in W

  • Mfr # P000263

  • Zoro # G016319087


product price: $7.59
/ea

Key Features

Material
Plastic
Number of Adjustable Dividers
12
Overall Height
1 1/4 in
Overall Width
5 in
Overall Length
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P000263
Zoro #
G016319087
UPC #
024099005241
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
5 in
Overall Length
9 1/8 in

Details

Material
Plastic
Number of Adjustable Dividers
12
Item
Compartment Box
Number of Tiers
1
Color
Black/Clear
Corrosion Resistant
Corrosion Resistant
Maximum Number of Compartments
30
Series
StowAway(R) 3500(TM)
Closure Type
Single Latch
Shape
Rectangular
Number of Fixed Dividers
2
Designated Label Area
Designated Label Area Included
Includes Handle
Handle Not Included

Description

Compartment Box, Closure Type Single Latch, Color Black/Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Plastic, Maximum Number of Compartments 30, Number of Adjustable Dividers 12, Overall Height 1 1/4 in, Overall Length 9 1/8 in, Overall Width 5 in, Volume Capacity Not Applicable, Number of Fixed Dividers 2, Includes Handle Handle Not Included, Number of Tiers 1, Overall Diameter Not Applicable, Series StowAway(R) 3500(TM), Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.