Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with Plastic, 1 1/4 in H x 5 in W

  • Mfr # P000272

  • Zoro # G716319097


product price: $17.19
/ea

Key Features

Overall Length
9 1/8 in
Overall Height
1 1/4 in
Material
Plastic
Number of Adjustable Dividers
12
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P000272
Zoro #
G716319097
UPC #
024099005333
Country of Origin
United States

Dimensions

Overall Length
9 1/8 in
Overall Height
1 1/4 in
Overall Width
5 in

Details

Material
Plastic
Number of Adjustable Dividers
12
Item
Compartment Box
Color
Black/Clear
Designated Label Area
Designated Label Area Included
Corrosion Resistant
Corrosion Resistant
Water Resistant
Water Resistant
Maximum Number of Compartments
30
Number of Tiers
1
Series
StowAway(R) 3500(TM)
Shape
Rectangular
Includes Handle
Handle Not Included
Number of Fixed Dividers
2
Closure Type
Single Latch

Description

Compartment Box, Closure Type Single Latch, Color Black/Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Plastic, Maximum Number of Compartments 30, Number of Adjustable Dividers 12, Overall Height 1 1/4 in, Overall Length 9 1/8 in, Overall Width 5 in, Volume Capacity Not Applicable, Number of Fixed Dividers 2, Includes Handle Handle Not Included, Number of Tiers 1, Overall Diameter Not Applicable, Series StowAway(R) 3500(TM), Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.