Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with Plastic, 1 1/4 in H x 5 in W

  • Mfr # PLASV350

  • Zoro # G911058333


product price: $6.60
/ea

Key Features

Number of Adjustable Dividers
4
Material
Plastic
Maximum Number of Compartments
9
Closure Type
Latch
Overall Length
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLASV350
Zoro #
G911058333
UPC #
024099010191
Country of Origin
United States

Dimensions

Overall Length
9 1/8 in
Overall Width
5 in
Overall Height
1 1/4 in

Details

Item
Compartment Box
Number of Adjustable Dividers
4
Material
Plastic
Maximum Number of Compartments
9
Closure Type
Latch
Series
3500
Color
Clear
Resistant To
Corrosion, Rust
Shape
Rectangular
Water Resistant
Not Water Resistant
Corrosion Resistant
Corrosion Resistant
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Plastic, Maximum Number of Compartments 9, Number of Adjustable Dividers 4, Overall Height 1 1/4 in, Overall Length 9 1/8 in, Overall Width 5 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Overall Diameter Not Applicable, Resistant To Corrosion, Rust, Series 3500, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.