Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with Plastic, 1 3/4 in H x 7 1/4 in W

  • Mfr # P000264

  • Zoro # G016319070


product price: $8.59
/ea

Key Features

Material
Plastic
Number of Adjustable Dividers
15
Overall Height
1 3/4 in
Overall Width
7 1/4 in
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P000264
Zoro #
G016319070
UPC #
024099005258
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Overall Width
7 1/4 in
Overall Length
10 7/8 in

Details

Material
Plastic
Number of Adjustable Dividers
15
Item
Compartment Box
Number of Fixed Dividers
2
Number of Tiers
1
Maximum Number of Compartments
39
Corrosion Resistant
Corrosion Resistant
Includes Handle
Handle Not Included
Designated Label Area
Designated Label Area Included
Color
Black/Clear
Closure Type
Single Latch
Series
StowAway(R) 3600
Shape
Rectangular

Description

Compartment Box, Closure Type Single Latch, Color Black/Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Plastic, Maximum Number of Compartments 39, Number of Adjustable Dividers 15, Overall Height 1 3/4 in, Overall Length 10 7/8 in, Overall Width 7 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers 2, Includes Handle Handle Not Included, Number of Tiers 1, Overall Diameter Not Applicable, Series StowAway(R) 3600, Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.