Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with Plastic, 1 3/4 in H x 7 1/4 in W

  • Mfr # P000267

  • Zoro # G916319101


product price: $9.49
/ea

Key Features

Number of Adjustable Dividers
20
Overall Length
14 in
Overall Width
7 1/4 in
Overall Height
1 3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P000267
Zoro #
G916319101
UPC #
024099005289
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
7 1/4 in
Overall Height
1 3/4 in

Details

Number of Adjustable Dividers
20
Item
Compartment Box
Material
Plastic
Number of Fixed Dividers
3
Includes Handle
Handle Not Included
Corrosion Resistant
Corrosion Resistant
Closure Type
Single Latch
Designated Label Area
Designated Label Area Included
Maximum Number of Compartments
64
Series
StowAway(R) 3700
Number of Tiers
1
Shape
Rectangular
Color
Black/Clear

Description

Compartment Box, Closure Type Single Latch, Color Black/Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Plastic, Maximum Number of Compartments 64, Number of Adjustable Dividers 20, Overall Height 1 3/4 in, Overall Length 14 in, Overall Width 7 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers 3, Includes Handle Handle Not Included, Number of Tiers 1, Overall Diameter Not Applicable, Series StowAway(R) 3700, Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.