Zoro Homepage

Compartment Box with Plastic, 1 3/4 in H x 7 1/4 in W

  • Mfr # P000273

  • Zoro # G216319092


product price: $18.19
/ea

Key Features

Material
Plastic
Number of Adjustable Dividers
15
Overall Height
1 3/4 in
Overall Length
10 7/8 in
Overall Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P000273
Zoro #
G216319092
UPC #
024099005340
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Overall Length
10 7/8 in
Overall Width
7 1/4 in

Details

Material
Plastic
Number of Adjustable Dividers
15
Item
Compartment Box
Corrosion Resistant
Corrosion Resistant
Designated Label Area
Designated Label Area Included
Includes Handle
Handle Not Included
Maximum Number of Compartments
39
Color
Black/Clear
Number of Tiers
1
Number of Fixed Dividers
2
Closure Type
Single Latch
Shape
Rectangular
Water Resistant
Water Resistant
Series
StowAway(R) 3600

Description

Compartment Box, Closure Type Single Latch, Color Black/Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Plastic, Maximum Number of Compartments 39, Number of Adjustable Dividers 15, Overall Height 1 3/4 in, Overall Length 10 7/8 in, Overall Width 7 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers 2, Includes Handle Handle Not Included, Number of Tiers 1, Overall Diameter Not Applicable, Series StowAway(R) 3600, Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.