Zoro Homepage

Compartment Box with Plastic, 1 3/4 in H x 7 1/4 in W

  • Mfr # P000274

  • Zoro # G116319086


product price: $18.99
/ea

Key Features

Overall Length
14 in
Overall Width
7 1/4 in
Number of Adjustable Dividers
20
Overall Height
1 3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P000274
Zoro #
G116319086
UPC #
024099005357
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
7 1/4 in
Overall Height
1 3/4 in

Details

Item
Compartment Box
Number of Adjustable Dividers
20
Material
Plastic
Closure Type
Single Latch
Corrosion Resistant
Corrosion Resistant
Number of Tiers
1
Series
StowAway(R) 3700
Includes Handle
Handle Not Included
Designated Label Area
Designated Label Area Included
Number of Fixed Dividers
3
Water Resistant
Water Resistant
Shape
Rectangular
Maximum Number of Compartments
64
Color
Black/Clear

Description

Compartment Box, Closure Type Single Latch, Color Black/Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Applicable, Material Plastic, Maximum Number of Compartments 64, Number of Adjustable Dividers 20, Overall Height 1 3/4 in, Overall Length 14 in, Overall Width 7 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers 3, Includes Handle Handle Not Included, Number of Tiers 1, Overall Diameter Not Applicable, Series StowAway(R) 3700, Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.