Durham Steel Compartment Box Rack with 5 of Adjustable Divider Plastic Boxes, 13-1/2 x 9-1/8 x 13-1/

  • Mfr # 131252

  • Zoro # G508610517


product price: $21.95
/ea
Sold in multiples of 6 for $131.70

Key Features

Drawer Width
5/1/2008
Drawer Height
7/1/2008
Color
Orange
Material - Cabinets
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131252
Zoro #
G508610517
UPC #
24099023122
Country of Origin
United States

Dimensions

Drawer Width
5/1/2008
Drawer Height
7/1/2008

Details

Item
Emergency Supply Dry Boxes
Color
Orange
Material - Cabinets
Polyethylene

Description

Plano131252 Marine Emergency Box, Tough and functional dry boxes are great for tackle, tools, emergency supplies or anything else you might need to keep dry onboard. Built in the USA, these dry boxes feature a special tongue and groove lid to seal out moisture while the water-resistant, urethane O-ring seals secure the lid completely from water. An easy-to-access, top storage compartment allows you to store items you may need at a moment's notice while the over-molded handles with rubberized grips offer easy, comfortable carrying no matter how heavy the load. Features top access storage compartment. Convenient, over-molded carry handle. Heavy-duty, brass and bailed latch. Watertight and water resistant O-ring seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.