Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Edge Master Crankbait Small PLASE500

Edge Master Crankbait Small (Discontinued)

  • Mfr # PLASE500
  • Zoro # G5397796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLASE500
Zoro #
G5397796
UPC #
24099010436
Country of Origin
China

Description

EDGE Master Crankbait - Small. Ideal for small crankbaits and other hardbaits, the Plano EDGE Master Crankbait Small Box is packed full of Plano' s latest technologies to make lure organization easier and more effective than ever. Equipped with a unique silicone finger divider system, the Plano EDGE Master Crankbait Small Box gives anglers more freedom to store baits of various sizes by eliminating the confines of a standard divider system. The silicone fingers also hold lures firmly in place and protect the finish so that your lures stay in pristine condition.. To further protect your lures, the Plano EDGE Master Crankbait Small Box features Rustrictor rust preventative technology molded into the base and a Dri-Loc watertight seal to keep rust from forming and prevent water from seeping in. It also features a crystal clear lid design for quick identification of contents and an oversized latch that allows for easy one-handed open operation. Topped off with a heavy duty steel hinge for increased durability, the Plano EDGE Master Crankbait Small Box delivers unmatched performance when it comes to storing your favorite hardbaits.. Features: Silicone Fingers" protect the lures hooks and finishes. Rustrictor rust preventative molded into the base. Dri-Loc watertight seal. Crystal clear lid to quickly identify contents. Oversized latch for easy one-handed open. Innovative labeling system. Super durable ribbed base and lid. Heavy-duty steel pin hinges. Specially designed to stack multiple units Exterior. The sleek, modern look of the EDGE series may be the first thing that grabs your attention, but its exclusive Rustrictor coating, Dri-Loc seal and one-handed latch design will ensure you never use anything else. Now your tackle will last longer, stay dry and be more easily accessible making your angling days more enjoyable than they' ve ever been before.. Features: Oversized latch for easy one-handed open. Dri-Loc Watertight Seal. Crystal Clear Duraview Lid. Built-in EZ Label System. Heavy-Duty steel pin hinges. Super durable ribbed base and lid. Specifically designed to stack multiple units Interior. Keep your jigs dry, your crankbaits untangled, your lures rust-free and your extras all organized in the easy-to-customize EDGE tackle boxes. Thoughtful interior features solve for every angler frustration and take tackle organization to a whole new level

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.