
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797010
Zoro #
G5074107
UPC #
24099107976
Country of Origin
United States
Dimensions
Depth
12.3 in
Length
23 in
Height
12.3 in
Details
Includes
(3) 3740 Waterproof Utility Boxes; (2) 3640 Waterproof Utility Boxes; (1) 3440 Waterproof Utility Box; (1) 1449 Waterproof Utility Box
Features
Non-skid Rubber Feet, Compact, Pocket, Removable Utility Box
Application
Tackle
Product Type
Storage Case
Product Color
Blue
Series
Elite
Marketing Information
Angled Racking System and Storage Compartments
Description
Elite Series Angled Tackle System 3700 - Blue. Features: Main compartment presents utility boxes at a 15-degree angle for ease of access. Integrated expandable rear pocket. DuraView covers and doors. Non-skid rubber feet. Two top-access storage areas and spacious storage under lid. Multiple waterproof storage options included. Sturdy locking latches and carry handle. Color: Blue. Dimensions: L=23in. x W=12.25in. x H=12.25in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.