Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Extra-Large ABS Waterproof Case - Charcoal 147080

Extra-Large ABS Waterproof Case - Charcoal (Discontinued)

  • Mfr # 147080
  • Zoro # G003079239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147080
Zoro #
G003079239
UPC #
24099814706
Country of Origin
China

Description

Whatever memory you're making in the outdoors, the Extra-Large ABS Waterproof Case makes it possible to capture the moment forever. Specially designed to hold delicate gear including most standard cameras and lenses, the interior of the case features high-density pluck foam for a custom fit. Plano tested the heavy-duty, crushproof exterior to withstand 5,000 pounds. Rest assured your most priced electronics and valuables will remain free of water, dust or damage in this sealed environment. The waterproof electronics case also includes a theft-prevention tab for an extra layer of protection and a convenient carry handle.

Specifications:

  • Length: 14
  • Height: 5
  • Color: Charcoal

Features:

  • Crushproof protection tested to 5,000 lbs.
  • Sized to hold camera as large as Nikon D5600
  • Floats with up to 10 lbs. of contents
  • Dri-LocĀ® O-ring seal
  • Waterproof and airtight
  • High-density pluck foam lining
  • Patent-pending latch with pressure release valve
  • Extremely durable
  • Theft-prevention tab
  • Convenient carry handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.