
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135402
Zoro #
G5412794
UPC #
24099013543
Country of Origin
United States
Dimensions
Length
11 in
Height
1 in
Width
7.3 in
Details
Type
Box
Item
Storage Case
Color
Silver, Metallic Red
Features
Lid
Description
4-By Rack System 3500 - Red Metallic/Silver. Features: Bulk storage under lid. DuraView front cover. Includes four removable StowAway utility boxes. Color: Red Metallic/Silver. Dimensions: L=11in. x W=7.25in. x H=10in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.