
Freestanding Plastic Shelving, Open Style, 14 in D, 22 in W, 48 in H, 4 Shelves, Black
Mfr # PLA9177SB
Zoro # G0335723
product price:Â $30.49
/eaKey Features
Shelving Type
Freestanding
Shelving Style
Open
Overall Width
22 in
Overall Depth
14 in
Overall Height
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLA9177SB
Zoro #
G0335723
UPC #
024099091770
Country of Origin
United States
Dimensions
Overall Width
22 in
Overall Depth
14 in
Overall Height
48 in
Width
22"
Depth
14-1/4"
Height
48-1/4"
Description
Plastic Shelving, Assembled Unassembled, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 14 in, Overall Height 48 in, Overall Width 22 in, Shelf Style Solid, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 200 lb, Number of Shelves 4, Load Capacity per Shelf 50 lb, Includes (12) Shelf Supports, 13 3/8 in Distance Between Shelves, Corrosion-Resistant Resistance Properties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.