Freestanding Plastic Shelving, Open Style, 18 in D, 36 in W, 74 in H, 5 Shelves, Gray

  • Mfr # PLA9618SB

  • Zoro # G0335428


product price:  $80.59
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Height
74 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA9618SB
Zoro #
G0335428
UPC #
024099096188
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
74 in
Width
36"
Depth
18"
Height
73-3/4"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
5
Material
polypropylene
Color
Gray
Item - Shelving
Plastic Shelving
Shelving Material
Plastic
Number of Drawers
0
No. of Shelves
5
Shelving Frame Material
Polypropylene
Shelf Type
Ventilated
Shelf Style
Ventilated
Finish
Unfinished
Assembled/Unassembled
Unassembled
Shelf Capacity
150 lb
Finish - Shelving and Racks
Unfinished
Includes
(16) Shelf Supports
Distance Between Shelves
15 3/8 in
Whole Unit Load Capacity
750 lb
Frame Material
Plastic
Load Capacity per Shelf
150 lb
Assembled
Unassembled
Resistance Properties
Corrosion-Resistant

Description

Plastic Shelving, Assembled Unassembled, Color Gray, Frame Material Plastic, Finish Unfinished, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Shelf Style Ventilated, Shelving Material Plastic, Commercial Shelving Strength Rating, Whole Unit Load Capacity 750 lb, Number of Shelves 5, Load Capacity per Shelf 150 lb, Includes (16) Shelf Supports, 15 3/8 in Distance Between Shelves, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.