
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLABG110
Zoro #
G602943764
UPC #
24099011495
Country of Origin
China
Description
Newly redesigned with equal attention to aesthetics and technology, Plano's Guide SeriesTM tackle bags have never looked or functioned better. The Guide SeriesTM Blade Bag is specifically designed to simplify and optimize spinnerbait storage. Includes 8 removable bait bags with two zipper compartments each.
Feature s:
- Laser-cut MOLLE attachment points
- Oversized easy-glide zipper with faux leather pull
- Convenient padded carry handle
- Includes 8 removable bait bags with 2 zipper compartments each
- Designed specifically for spinnerbaits
- 2 interior zippered pockets
Specifications:
- Dimensions: 10.5" x 3" x 12.5"
- Bag Type: Wrap
- Lure/Tackle Type: Spinnerbait
Includes:
- 8 Removable Bait Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.