Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 1 compartments, Plastic, 1-3/4" H x 4-1/2 in W

  • Mfr # 344010

  • Zoro # G6106414


product price: $9.49
/ea

Key Features

Overall WxDxH
4 1/2 in x 1 3/4 in
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Cam Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344010
Zoro #
G6106414
UPC #
024099134408
Country of Origin
United States

Dimensions

Overall WxDxH
4 1/2 in x 1 3/4 in
Outside Length
4 1/2 in
Outside Width
7 3/8 in
Overall Length
7-3/8 in
Compartment Height
1 5/8 in
Compartment Width
6 1/4 in
Overall Width
4-1/2 in
Overall Height
1-3/4"
Compartment Length
3 5/16 in
Overall Depth
4-1/2"
Compartment Depth
3 5/16 in
Inside Width
6 1/4 in

Details

Item
Compartment Box
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Cam Action
Features
Three Tight-Sealing Cam Action Latches, Perfect for Phones and Other Small Valuables
ESD Conductive
No
Includes
(3) Tight Closing Cam-Action Latches, Waterproof Continuous O-Ring
Number of Dividers
0
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Water and Air Tight O-Ring
Dri-Loc(TM)
Color
Clear
Resistant To
Water
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
1
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Closure Type
Cam Action
Corrosion Resistant
Not Corrosion Resistant

Description

Storage Box, Closure Type Cam Action, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 7 3/8 in, Overall Width 4 1/2 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 3 5/16 in, Compartment Width 6 1/4 in, Inside Width 6 1/4 in, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.