Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W

  • Mfr # 146000

  • Zoro # G6186092


product price: $47.15
/ea

Key Features

Overall WxDxH
5 1/4 in x 3 5/8 in
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Cam Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146000
Zoro #
G6186092
UPC #
024099014601
Country of Origin
China

Dimensions

Overall WxDxH
5 1/4 in x 3 5/8 in
Outside Length
7 1/4 in
Outside Width
11 in
Overall Width
7-1/4 in
Compartment Length
7 1/8 in
Overall Length
11 in
Compartment Width
10 7/8 in
Compartment Height
3 7/8 in
Overall Height
4.13"
Overall Depth
7-1/4"
Compartment Depth
7 1/8 in
Inside Height
4 1/8 in
Inside Width
7 1/4 in
Inside Length
10 7/8 in

Details

Item
Storage Box
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Cam Action
Features
Waterproof Cases Feature Cam Action Latches, Slip Resistant Rubber Pad Prevents Fragile Items from Sliding
ESD Conductive
No
Includes
Waterproof, Continuous O-Ring, Rubber Lining, (3) Tight Closing Cam-Action Latches, and Swivel Handle
Number of Dividers
0
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Water and Air Tight O-Ring
Dri-Loc(TM)
Color
Clear
Resistant To
Water
Shape
Rectangular
Series
Guide
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
1
Includes Handle
Handle Included
Closure Type
Cam Action
Water Resistant
Water Resistant
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included

Description

Storage Box, Closure Type Cam Action, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 3 5/8 in, Overall Length 9 in, Overall Width 5 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 7 1/8 in, Compartment Width 10 7/8 in, Includes Handle Handle Included, Inside Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.