Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W

  • Mfr # 370710

  • Zoro # G3375281


product price: $9.89
/ea

Key Features

Overall WxDxH
8 7/8 in x 1 7/8 in
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
ProLatch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370710
Zoro #
G3375281
UPC #
024099137072
Country of Origin
United States

Dimensions

Overall WxDxH
8 7/8 in x 1 7/8 in
Outside Length
14 in
Outside Width
8 29/32 in
Overall Depth
1.88 in
Overall Width
8.9 in
Compartment Width
8 29/32 in
Compartment Length
14 in
Overall Length
14 in
Overall Height
1 57/64 in
Compartment Depth
14 in

Details

Item
Storage Box
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
ProLatch
Features
ProLatch Closure, 1 Open Compartments
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
3700
Shape
Rectangular
Maximum Number of Compartments
1
Closure Type
Latch
Corrosion Resistant
Not Corrosion Resistant
Water Resistant
Not Water Resistant
Designated Label Area
Designated Label Area Not Included

Description

Storage Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 1 7/8 in, Overall Length 14 in, Overall Width 8 7/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 14 in, Compartment Width 8 15/16 in, Overall Diameter Not Applicable, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.