Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Box with 1 compartments, Plastic, 5 1/4 in H x 16 in W

  • Mfr # 708001

  • Zoro # G3375403


product price: $23.39
/ea

Key Features

Overall WxDxH
16 in x 5 1/4 in
Number of Compartments
1
Material
Plastic
Latch Type
ProLatch
Features
One Extra Deep, Extra Large Open Compartment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708001
Zoro #
G3375403
UPC #
024099107082
Country of Origin
United States

Dimensions

Overall WxDxH
16 in x 5 1/4 in
Outside Length
17 1/4 in
Outside Width
16 in
Compartment Width
16 in
Overall Depth
5-1/4 in
Overall Width
16 in
Compartment Length
17 in
Overall Length
17-1/4 in
Compartment Height
5 in
Overall Height
5 1/4 in
Compartment Depth
17 in

Details

Item
Storage Box
Number of Compartments
1
Material
Plastic
Latch Type
ProLatch
Features
One Extra Deep, Extra Large Open Compartment
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
ProLatch
Maximum Number of Compartments
1
Closure Type
Latch

Description

Storage Box, Closure Type Latch, Color Clear, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Overall Height 5 1/4 in, Overall Length 17 1/4 in, Overall Width 16 in, Compartment Depth 17 in, Compartment Width 16 in, Series ProLatch, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.