Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W

  • Mfr # 112300

  • Zoro # G6122094


product price: $39.19
/ea

Key Features

Overall WxDxH
12 in x 5 in
Number of Compartments
12 to 36
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
ProLatch and Flexible Rubber Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112300
Zoro #
G6122094
UPC #
024099011235
Country of Origin
United States

Dimensions

Overall WxDxH
12 in x 5 in
Outside Length
11 7/8 in
Outside Width
15 3/8 in
Compartment Height
4 3/4 in
Overall Width
12 in
Overall Length
15-1/2 in
Overall Height
5"
Compartment Length
11 3/4 in
Compartment Width
15 1/4 in
Overall Depth
11-7/8"

Details

Item
Adjustable Compartment Box
Number of Compartments
12 to 36
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
ProLatch and Flexible Rubber Strap
Features
Double-Sided Storage Box with Fixed and Removable Storage Options, Polypropylene Lid and 4-9 Adjustable Compartments on Fixed Side
ESD Conductive
No
Includes
Flexible Strap Holds (2) 3650 StowAway(R) Utility Boxes Securely in Place, Polypropylene Lid and 4 to 9 Adjustable Compartments on Fixed Side
Number of Dividers
10
Bin Color
Beige/Brown
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Beige/Brown
Series
3600
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
9
Closure Type
Latch
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant

Description

Compartment Box, Closure Type Latch, Color Beige/Brown, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 9, Number of Adjustable Dividers 10, Overall Height 5 in, Overall Length 15 1/2 in, Overall Width 12 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 15 1/4 in, Overall Diameter Not Applicable, Series 3600, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.