Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Compartment Box with 13 compartments, Plastic, 1 23/32 in H x 7.31 in W 2361370

Compartment Box with 13 compartments, Plastic, 1 23/32 in H x 7.31 in W (Discontinued)

  • Mfr # 2361370
  • Zoro # G3375412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2361370
Zoro #
G3375412
UPC #
024099361316
Country of Origin
United States

Dimensions

Overall WxDxH
7 1/4 in x 1 3/4 in
Outside Length
10 57/64 in
Outside Width
7 in
Compartment Length
10 in
Overall Width
7.31 in
Overall Depth
1.72 in
Compartment Width
7 in
Overall Length
10.88 in
Overall Height
1 23/32 in
Compartment Depth
10 in
Overall LxWxH
10 7/8 in x 7 1/4 in x 1 3/4 in

Details

Item
Compartment Box
Number of Compartments
13
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
ProLatch
Features
Secure ProLatch, 13 Fixed Compartments
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
No
Series
3600
Shape
Rectangular
Maximum Number of Compartments
13

Description

Compartment Box, Closure Type Latch, Color Clear, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 13, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 10 7/8 in, Overall Width 7 1/4 in, Compartment Depth 10 in, Compartment Width 7 in, Overall Diameter Not Applicable, Series 3600, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.