Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plano Compartment Box with 13 compartments, Plastic, 1 57/64 in H x 9-1/4 in W 2371304

Compartment Box with 13 compartments, Plastic, 1 57/64 in H x 9-1/4 in W (Discontinued)

  • Mfr # 2371304
  • Zoro # G3375379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2371304
Zoro #
G3375379
UPC #
024099371346
Country of Origin
United States

Dimensions

Overall WxDxH
9 1/4 in x 1 7/8 in
Outside Length
14 in
Outside Width
9 in
Compartment Width
9 in
Overall Depth
1.88 in
Overall Length
14 in
Overall Width
9-1/4 in
Compartment Length
14 in
Overall Height
1 57/64 in
Compartment Depth
14 in

Details

Item
Compartment Box
Number of Compartments
13
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
ProLatch
Features
Secure ProLatch, 13 Fixed Compartments
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
3700
Shape
Rectangular
Maximum Number of Compartments
13
Closure Type
Latch
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 13, Number of Adjustable Dividers 0, Overall Height 1 7/8 in, Overall Length 14 in, Overall Width 9 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 14 in, Compartment Width 9 in, Overall Diameter Not Applicable, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.