Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 20 compartments, Plastic, 4.13" H x 8.88 in W

  • Mfr # 112000

  • Zoro # G6111481


product price: $35.99
/ea

Key Features

Overall WxDxH
8 7/8 in x 4 1/8 in
Compartment HxWxD
12 1/2 in x 4 1/8 in
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112000
Zoro #
G6111481
UPC #
024099011204
Country of Origin
United States

Dimensions

Overall WxDxH
8 7/8 in x 4 1/8 in
Compartment HxWxD
12 1/2 in x 4 1/8 in
Outside Length
8 7/8 in
Outside Width
12 5/8 in
Overall Length
12.63 in
Overall Width
8.88 in
Overall Height
4.13"
Compartment Height
4 1/8 in
Compartment Width
12 1/2 in
Compartment Length
8 3/4 in
Overall Depth
8-7/8"
Compartment Depth
8 3/4 in
Compartment WxD
12 1/2 in x 4 1/8 in

Details

Item
Compartment Box
Number of Compartments
20
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
Features
Double-Sided Storage With 20 Compartment, DuraView(R) Lid
Includes
20 Fixed Compartments, Clear DuraView Lids, & Swivel Handle
ESD Conductive
No
Number of Dividers
0
Bin Color
Beige/Green
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Beige/Green
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
20
Includes Handle
Handle Included
Closure Type
Brass Bail
Corrosion Resistant
Not Corrosion Resistant
Water Resistant
Not Water Resistant
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Brass Bail, Color Beige/Green, Compartment WxD 12 1/2 in x 4 1/8 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 20, Number of Adjustable Dividers 0, Overall Height 4 1/8 in, Overall Length 12 5/8 in, Overall Width 8 7/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 8 3/4 in, Compartment Width 12 1/2 in, Includes Handle Handle Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.