Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 3 to 28 compartments, Plastic, 1.88" H x 9 in W

  • Mfr # 2-3750-02

  • Zoro # G4811931


product price: $9.99
/ea

Key Features

Overall WxDxH
9 1/4 in x 1 7/8 in
Number of Adjustable Dividers
25
Material
Plastic
Latch Type
ProLatch
Features
4 to 27 Adjustable Compartments, ProLatch Locking System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-3750-02
Zoro #
G4811931
UPC #
024099037501
Country of Origin
United States

Dimensions

Overall WxDxH
9 1/4 in x 1 7/8 in
Outside Length
9 in
Outside Width
14 in
Overall Length
14 in
Overall Width
9 in
Overall Height
1.88"
Overall Depth
9"

Details

Item
Adjustable Compartment Box
Number of Compartments
3 to 28
Number of Adjustable Dividers
25
Material
Plastic
Latch Type
ProLatch
Features
4 to 27 Adjustable Compartments, ProLatch Locking System
Includes
3-28 Adjustable Compartments including Large Bulk Compartment
ESD Conductive
No
Number of Dividers
28
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
3700
Shape
Rectangular
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
28
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Corrosion Resistant
Not Corrosion Resistant
Closure Type
Latch

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 28, Number of Adjustable Dividers 25, Overall Height 1 7/8 in, Overall Length 14 in, Overall Width 9 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Overall Diameter Not Applicable, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.