Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 36 compartments, Plastic, 5" H x 12 in W

  • Mfr # 115503

  • Zoro # G6150374


product price: $36.69
/ea

Key Features

Overall WxDxH
16 7/8 in x 5 in
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
Features
Two Layers of Storage, Clear DuraView(R) Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115503
Zoro #
G6150374
UPC #
024099011556
Country of Origin
United States

Dimensions

Overall WxDxH
16 7/8 in x 5 in
Outside Length
12 in
Outside Width
16 7/8 in
Compartment Length
11 7/8 in
Overall Width
12 in
Compartment Width
16 3/4 in
Compartment Height
4 7/8 in
Overall Length
16.88 in
Overall Height
5"
Overall Depth
12"

Details

Item
Compartment Box
Number of Compartments
36
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Brass Bail
Features
Two Layers of Storage, Clear DuraView(R) Lid
ESD Conductive
No
Includes
Fixed Dividers
Number of Drawers
0
Number of Dividers
0
Bin Color
Beige/Blue
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Beige/Blue
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
36
Closure Type
Brass Bail

Description

Small Parts Storage System, Closure Type Brass Bail, Color Beige/Blue, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 36, Number of Adjustable Dividers 0, Number of Drawers 0, Overall Height 5 in, Overall Length 12 in, Overall Width 16 7/8 in, Material Plastic, Compartment Width 16 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.