Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 4 to 15 compartments, Plastic, 3" H x 8.88 in W

  • Mfr # 374310

  • Zoro # G3380629


product price: $16.15
/ea

Key Features

Overall WxDxH
8 7/8 in x 3 in
Number of Compartments
4 to 15
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Cam Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374310
Zoro #
G3380629
UPC #
024099137430
Country of Origin
United States

Dimensions

Overall WxDxH
8 7/8 in x 3 in
Outside Length
14 in
Outside Width
8 13/16 in
Compartment Width
8 13/16 in
Compartment Length
14 in
Overall Width
8.88 in
Overall Height
3"
Compartment Height
3 in
Overall Length
14 in

Details

Item
Adjustable Compartment Box
Number of Compartments
4 to 15
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Cam Action
Features
Three Tight-Sealing Cam Action Latches, 4-15 Adjustable Compartments, Great for Large Crank Baits
ESD Conductive
No
Includes
(3) Sealing Cam-Action Latches, Deep Waterproof, Dri-Loc(TM) O-Ring Seal
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Water and Air Tight O-Ring
Dri-Loc(TM)
Color
Clear
Series
3700
Resistant To
Water
Shape
Rectangular
Maximum Number of Compartments
15
Closure Type
Cam Action
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included
Water Resistant
Water Resistant

Description

Compartment Box, Closure Type Cam Action, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 15, Number of Adjustable Dividers 10, Overall Height 3 in, Overall Length 14 in, Overall Width 8 7/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 8 13/16 in, Overall Diameter Not Applicable, Resistant To Water, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.