Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 4 to 23 compartments, Plastic, 1-7/8" H x 9 in W

  • Mfr # 374010

  • Zoro # G6156753


product price: $15.29
/ea

Key Features

Overall WxDxH
9 in x 1 7/8 in
Number of Compartments
4 to 23
Number of Adjustable Dividers
19
Material
Plastic
Latch Type
Cam Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374010
Zoro #
G6156753
UPC #
024099137409
Country of Origin
United States

Dimensions

Overall WxDxH
9 in x 1 7/8 in
Outside Length
9 in
Outside Width
14 in
Overall Height
1-7/8"
Compartment Length
8 7/8 in
Compartment Width
13 7/8 in
Overall Width
9 in
Compartment Height
1 3/4 in
Overall Length
14 in
Overall Depth
9"

Details

Item
Compartment Box
Number of Compartments
4 to 23
Number of Adjustable Dividers
19
Material
Plastic
Latch Type
Cam Action
Features
Three Tight-Sealing Cam Action Latches, 4-23 Adjustable Compartments, Extra long Bulk Storage
Includes
(3) Tight Closing Cam-Action Latches, 4-23 Adjustable Compartments, Water Resistant Continuous O-Ring
ESD Conductive
No
Number of Dividers
3
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
3700
Shape
Rectangular
Resistant To
Water
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Maximum Number of Compartments
23
Designated Label Area
Designated Label Area Not Included
Corrosion Resistant
Not Corrosion Resistant
Water Resistant
Water Resistant
Closure Type
Cam Action

Description

Compartment Box, Closure Type Cam Action, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 23, Number of Adjustable Dividers 19, Overall Height 1 7/8 in, Overall Length 14 in, Overall Width 9 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 13 7/8 in, Overall Diameter Not Applicable, Resistant To Water, Series 3700, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.