Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 5 to 17 compartments, Plastic, 2 1/4 in H x 8-1/2 in W

  • Mfr # 3860-01

  • Zoro # G5133877


product price: $19.49
/ea

Key Features

Overall WxDxH
11 1/4 in x 2 1/4 in
Number of Adjustable Dividers
12
Material
Plastic
Latch Type
ProLatch
Features
Can be Connected to Another Satchel Creating a Double-Sided Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3860-01
Zoro #
G5133877
UPC #
024099038607
Country of Origin
United States

Dimensions

Overall WxDxH
11 1/4 in x 2 1/4 in
Outside Length
8 1/2 in
Outside Width
11 in
Overall Length
11 in
Compartment Length
2 in
Compartment Width
10 7/8 in
Overall Width
8-1/2 in
Compartment Height
2 1/8 in
Overall Height
2 1/4 in
Overall Depth
8-1/2"

Details

Item
Adjustable Compartment Box
Number of Compartments
5 to 17
Number of Adjustable Dividers
12
Material
Plastic
Latch Type
ProLatch
Features
Can be Connected to Another Satchel Creating a Double-Sided Unit
Includes
5-17 Adjustable Compartments, Connectable to create a double-sided unit; Handle
ESD Conductive
No
Number of Dividers
18
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Maximum Number of Compartments
17
Includes Handle
Handle Included
Water Resistant
Not Water Resistant
Closure Type
Latch
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 17, Number of Adjustable Dividers 12, Overall Height 2 1/4 in, Overall Length 11 in, Overall Width 8 1/4 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 10 7/8 in, Includes Handle Handle Included, Overall Diameter Not Applicable, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.