Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 5 to 9 compartments, Plastic, 1 1/4 in H x 5 in W

  • Mfr # 2350000

  • Zoro # G3375473


product price: $5.15
/ea

Key Features

Overall WxDxH
5 in x 1 1/4 in
Number of Compartments
5 to 9
Number of Adjustable Dividers
4
Material
Plastic
Latch Type
ProLatch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2350000
Zoro #
G3375473
UPC #
024099035002
Country of Origin
United States

Dimensions

Overall WxDxH
5 in x 1 1/4 in
Outside Length
9 in
Outside Width
5 in
Overall Width
5 in
Overall Depth
1-1/4 in
Compartment Length
9 in
Overall Length
9.13 in
Compartment Height
1 1/4 in
Compartment Width
5 in
Overall Height
1 1/4 in

Details

Item
Compartment Box
Number of Compartments
5 to 9
Number of Adjustable Dividers
4
Material
Plastic
Latch Type
ProLatch
Features
Great Intermediate Size, Four Dividers Create 5-9 Compartments
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
3500
Maximum Number of Compartments
9
Water Resistant
Not Water Resistant
Closure Type
Latch
Corrosion Resistant
Not Corrosion Resistant
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD Not Applicable, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 9, Number of Adjustable Dividers 4, Overall Height 1 1/4 in, Overall Length 9 1/8 in, Overall Width 5 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Width 5 in, Overall Diameter Not Applicable, Series 3500, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.