Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H

  • Mfr # 131252

  • Zoro # G3375729


product price: $13.99
/ea

Key Features

Material
Plastic
Color
Orange
Width
11-1/2 in
Overall Depth
5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131252
Zoro #
G3375729
UPC #
024099023122
Country of Origin
United States

Dimensions

Width
11-1/2 in
Overall Depth
5 in
Height
7 in
Nominal Outside Width
5 in
Inside Width
9 1/2 in
Nominal Outside Height
7 in
Overall Width
11 5/8 in
Inside Height
6 1/2 in
Overall Height
7 1/8 in
Inside Depth
4 in
Nominal Outside Depth
11 in
Depth
5 in
Interior Dimensions
9 1/2 in W x 4 in D x 6 1/2 in H
Handle Width
1/4 in
Handle Length
5 in
Interior Width
9 1/2 in
Interior Depth
4 in
Interior Height
6 1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Orange
Includes
Brass-Bailed Latch
Features
Brass-Bailed Latch, Convenient Carry Handle, Top-Access Storage, Water-Resistant O-Ring Seal
Handle Type
Carrying Handle
Handle Design
Folding Top
Finish
Matte
Locking System
Padlock
Number of Handles
1
Number of Drawers
0
Number of Pieces
1
Number of Trays
0
Number of Compartments
1
Closure Type
Latch
Series
Marine Emergency
Total Storage Capacity
400 cu in
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Configuration
Individual Tool Box
Part of a Modular System
Not Part of a Modular System
Body Finish
Matte
Number of Boxes
1
Includes Drawers
Drawers Not Included
Stackable
Not Stackable
Number of Keys Included
0
Drawer Slide Type
None

Description

With its large capacity, this Plano Molding 5"W Portable Tool Box is the perfect choice for keeping your tools organised. It also has a convenient carry handle and top-access storage. This tool box features brass-bailed latches, as well as a water-resistant O-ring seal to keep moisture out. The 400 cu in. storage capacity means there is ample space in this tool box for all your tools. With an overall height of 7 1/8 in., this orange portable tool box can fit into most car trunks or truck beds easily. For anyone looking for a safe and secure place to store their tools, the Plano Molding 5"W Portable Tool Box will do the job perfectly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.