Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W

  • Mfr # 344860

  • Zoro # G3375598


product price: $6.69
/ea

Key Features

Overall WxDxH
2 7/8 in x 1 in
Compartment HxWxD
2 13/16 in x 1 in
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Molded Tension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344860
Zoro #
G3375598
UPC #
024099344869
Country of Origin
United States

Dimensions

Overall WxDxH
2 7/8 in x 1 in
Compartment HxWxD
2 13/16 in x 1 in
Outside Length
4 5/8 in
Outside Width
2 13/16 in
Overall Height
1"
Overall Length
4.63 in
Compartment Height
1 in
Overall Width
2.88 in
Compartment Length
4 19/32 in
Compartment Width
2 13/16 in
Compartment Depth
4 5/8 in
Compartment WxD
2 13/16 in x 1 in

Details

Item
Compartment Box
Number of Compartments
6
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Molded Tension
Features
Six Compartments, Perfect for Small Tackle
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Maximum Number of Compartments
6
Water Resistant
Not Water Resistant
Corrosion Resistant
Not Corrosion Resistant
Closure Type
Molded Tension
Designated Label Area
Designated Label Area Not Included

Description

Compartment Box, Closure Type Molded Tension, Color Clear, Compartment WxD 2 13/16 in x 1 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 1 in, Overall Length 4 5/8 in, Overall Width 2 7/8 in, Volume Capacity Not Applicable, Number of Fixed Dividers Not Applicable, Compartment Depth 4 5/8 in, Compartment Width 2 13/16 in, Overall Diameter Not Applicable, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.