Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H

  • Mfr # 161250

  • Zoro # G3375640


product price: $32.69
/ea

Key Features

Material
Plastic
Color
Orange
Width
15 in
Overall Depth
8 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161250
Zoro #
G3375640
UPC #
024099516129
Country of Origin
United States

Dimensions

Width
15 in
Overall Depth
8 in
Height
10 in
Inside Width
12 1/2 in
Nominal Outside Depth
15 in
Nominal Outside Width
8 in
Overall Width
15 in
Inside Height
8 1/2 in
Nominal Outside Height
10 in
Overall Height
10 in
Inside Depth
6 in
Depth
8 in
Handle Width
1 in
Interior Dimensions
12 1/2 in W x 6 in D x 8 1/2 in H
Handle Length
7 1/2 in
Interior Depth
6 in
Interior Height
8 1/2 in
Interior Width
12 1/2 in

Details

Item
Tool Box
Material
Plastic
Color
Orange
Includes
Large Lift Out Tray
Features
Brass-Bailed Latch, Convenient Carry Handle, Water-Resistant O-Ring Seal
Handle Type
Carrying Handle
Number of Trays
1
Finish
Matte
Number of Pieces
2
Locking System
Padlock
Number of Drawers
0
Number of Handles
1
Handle Design
Folding Top
Number of Compartments
2
Closure Type
Latch
Series
Emergency Supply
Includes Keys
Keys Not Included
Configuration
Individual Tool Box
Number of Boxes
1
Includes Casters
Casters Not Included
Part of a Modular System
Not Part of a Modular System
Stackable
Not Stackable
Includes Drawers
Drawers Not Included
Body Finish
Matte
Total Storage Capacity
1,200 cu in
Number of Keys Included
0
Drawer Slide Type
None

Description

The PLANO - 161250 is a Tool Box from the Emergency Supply series, designed to provide an organized and secure storage solution for various tools. Constructed from durable plastic material, this toolbox offers a total storage capacity of 1,200 cubic inches. It features an individual tool box configuration with two compartments for easy categorization of different tool types. The toolbox includes one large lift-out tray and does not include any drawers or casters. With its padlockable locking system, it ensures protection against unauthorized access.
Key Features:
• Brass-Bailed Latch: This feature enhances the usability and security of the toolbox.
• Convenient Carry Handle: A carrying handle is included in the design for ease of transport.
• Water-Resistant O-Ring Seal: This attribute contributes to the durability and longevity of the toolbox by providing resistance against weather conditions.
• Large Lift Out Tray Included: Offers flexibility in storage layout.
• Storage Capacity: The total volume available inside is 1,200 cu in which determines how many tools it can accommodate.
• Padlockable Locking System: Ensures safety and protection of your tools from unauthorized access.
• Carrying Handle Type: Determines how the box is carried and accessed.
• Plastic Material Construction: Impacts its durability, weight, and resistance to elements like rust or weather conditions.
• Two Compartments Configuration: Allows organizing and storing different tools separately within a single unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.